Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinets, 24" X 48", Center Shelf, Steel Top, Pegboard Panel
Mfr # MB32448FLPB
Zoro # G2014174
product price: $938.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$938.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinets, 24" X 48", Center Shelf, Steel Top, Pegboard Panel
- Features Center Shelf, Steel Top, Pegboard Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MB32448FLPB
- Zoro # G2014174
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinets, 24" X 48", Center Shelf, Steel Top, Pegboard Panel |
Features | Center Shelf, Steel Top, Pegboard Panel |
Description
- All-Welded Construction
- Center Shelf
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Pegboard Panel
- Steel Top
- 3600 lbs. Capacity
- Center Shelf
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Pegboard Panel
- Steel Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Countersink, 3-1/8" L, Cobalt Steel (C94573)
- MITUTOYO Reticle, 176-135 (176-135)
- STANLEY Rivet Gun Toolkit, Manual, Steel (STHT72179)
- IDEAL Fish Tape, 1/8 In x 240 ft, Carbon Steel (31-038)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- BETA Tool Cabinet, 5 Drawer, Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004657)
- BETA Modular Tool Storage and Workshop Equipment Combination (055000035)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 14-Drawers, Powder Coated Blue, 27" W x 18" D x 49.5" H (7CY29)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11 Drawer, Red, Steel, 54 in W x 26 in D x 48 in H (49NR90)
- BETA Tool Cabinet, 5 Drawer, Light Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004652)
- Little Giant Tool Chests & Cabinets