Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinets, 24" X 48", Center Shelf, Hardboard, Pegboard Panel
Mfr # MH32448FLPB
Zoro # G2010890
product price: $976.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$976.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinets, 24" X 48", Center Shelf, Hardboard, Pegboard Panel
- Features Center Shelf, Hardboard, Pegboard Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MH32448FLPB
- Zoro # G2010890
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinets, 24" X 48", Center Shelf, Hardboard, Pegboard Panel |
Features | Center Shelf, Hardboard, Pegboard Panel |
Description
- All-Welded Construction
- Center Shelf
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Pegboard Panel
- 1-3/4" Butcher Block Top
- 3600 lbs. Capacity
- Center Shelf
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Pegboard Panel
- 1-3/4" Butcher Block Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdriver Sets, Cushion Grip, 7 Pieces (J1207STPS)
- MECHANICS TIME SAVER Magnetic Pliers Holder (MPH10R)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- STEEL CITY TROWELS BY BON Bon 66-153 Finish Trowel, Round, Blue Steel, 18 X 3, Wood (66-153)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- APEX TOOL GROUP Mobile Work Station, 11 Drawer, Black/Orange, Steel, 42 in W x 25 in D x 41 in H (83169)
- PROTO Velocity Top Chest, 5 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05RD)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 4 Drawer, Red, 26 in W x 16 in D x 24-1/2 in H (CMST32642RB)
- PROTO Velocity Top Chest, 12 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12DT)
- STANLEY Stanley 300 Series Mobile Workbench W/ 9 Drawers, 52inW, Black (STST25291BK)
- Little Giant Tool Chests & Cabinets