Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinets, 24" X 48", Center Shelf, Butcher Block, Louvered Panel
Mfr # MJ32448FLLP
Zoro # G2010848
product price: $1,275.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,275.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinets, 24" X 48", Center Shelf, Butcher Block, Louvered Panel
- Features Center Shelf, Butcher Block, Louvered Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MJ32448FLLP
- Zoro # G2010848
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinets, 24" X 48", Center Shelf, Butcher Block, Louvered Panel |
Features | Center Shelf, Butcher Block, Louvered Panel |
Description
- All-Welded Construction
- Center Shelf
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Louvered Panel
- 1/4" Hardboard over Steel Top
- 3600 lbs. Capacity
- Center Shelf
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Louvered Panel
- 1/4" Hardboard over Steel Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Cobalt 143 Deg. Jobber Length Drill Bit (38AV98)
- SURTEK Pear Head Ratchet 12 (F5849)
- KLEIN TOOLS TripSaver® Multi-Tool (1016)
- STARRETT Spring Divider, 6 In, Spring (83B-6)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- BETA Special Mobile Roller Cabinet, Small (039390001)
- KENNEDY K1800 Series Rolling Tool Cabinet, 10 Drawer, Brown, Steel, 39-1/2 in W x 18 in D x 35 in H (310XB)
- STANLEY Stanley Rolling Tool Box Set, 2 Drawer, Black, Plastic, 11 in W x 18-1/2 in D x 25 in H (STST18613)
- EXTREME TOOLS Slide Top Tool Cart, 6 Drawer, Red, 41 in W (EX4106TCSRDBK)
- KENNEDY Kennedy® 520B Signature Series 20-1/8"W X 8-1/2"D X 13-5/8"H 7 Drawer Brown Machinists Chest (520B)
- Little Giant Tool Chests & Cabinets