Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinet, 24" X 48", Pegboard Doors, Steel Top, Pegboard Panel
Mfr # MBPBDFLPB
Zoro # G2014670
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$976.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinet, 24" X 48", Pegboard Doors, Steel Top, Pegboard Panel
- Features Pegboard Doors, Steel Top, Pegboard Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # MBPBDFLPB
- Zoro # G2014670
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinet, 24" X 48", Pegboard Doors, Steel Top, Pegboard Panel |
Features | Pegboard Doors, Steel Top, Pegboard Panel |
Description
- All-Welded Construction
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Pegboard Panel Doors
- Pegboard Panel
- Steel Top
- 3600 lbs. Capacity
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Pegboard Panel Doors
- Pegboard Panel
- Steel Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8 to 1/2 by 1/32 Increments Unibit (VAC1)
- MARSHALLTOWN PAN DRYWALL MUD 12"" GALV (MP656)
- URREA Non-Sparking Sledge Hammer, 2Lb short handle (UH66FG)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 720 Lbs, 1.97 (331-R)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- HUOT Tool Pouch, Tool Holder, Gold, Steel (23870)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 6 Drawer, Black/Red, Steel, Wood, 41 in W x 18 in D x 34 in H (CMST34062RB)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black/Red, 41 in W (EX4106TCBKRD)
- BETA Rolling Tool Cabinet, 10 Drawer, Orange, 23 in W x 14 in D (028003001)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- Little Giant Tool Chests & Cabinets