Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinet, 24" X 48", Pegboard Doors, Non-Slip Vinyl Matting
Mfr # MM2448PBDFL
Zoro # G2014040
product price: $993.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$993.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinet, 24" X 48", Pegboard Doors, Non-Slip Vinyl Matting
- Features Pegboard Doors, Non-Slip Vinyl Matting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MM2448PBDFL
- Zoro # G2014040
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinet, 24" X 48", Pegboard Doors, Non-Slip Vinyl Matting |
Features | Pegboard Doors, Non-Slip Vinyl Matting |
Description
- All-Welded Construction
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Pegboard Panel Doors
- Non-Slip Vinyl Matting on Steel Top
- 3600 lbs. Capacity
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Pegboard Panel Doors
- Non-Slip Vinyl Matting on Steel Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 8" Slip Joint Pliers (640395)
- LENOX Band Saw Blade, 8 ft. 9 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel (80019D2B82665)
- EKLIND SAE Plain Hex Key, 1/16" Tip Size, 1 3/4 in Long, 9/16 in Short, 10 PK (15104)
- WESTWARD 3/8 in Drive Slotted Socket Bit SAE 5/32 in Tip, 1 3/4 in L (54TN75)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- WESTWARD WESTWARD Rolling Cabinet Kit, 16-Drawers, Powder Coated Blue, 27" W x 18" D x 68.5" H (361LN3)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07DT)
- MONTEZUMA Triangle Tool Box, White, Steel, 36 in W x 17 in D (XL450-WB)
- WESTWARD WESTWARD Top Chest, 12 Drawer, Black, Steel, 56 in W x 24 in D x 22 in H (34F768)
- HUOT Tool Pouch, Tool Holder, Red, Steel (14830)
- Little Giant Tool Chests & Cabinets