Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinet, 24" X 48", Pegboard Doors, Hardboard, Pegboard Panel
Mfr # MHPBDFLPB
Zoro # G2014086
product price: $1,369.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,369.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinet, 24" X 48", Pegboard Doors, Hardboard, Pegboard Panel
- Features Pegboard Doors, Hardboard, Pegboard Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MHPBDFLPB
- Zoro # G2014086
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinet, 24" X 48", Pegboard Doors, Hardboard, Pegboard Panel |
Features | Pegboard Doors, Hardboard, Pegboard Panel |
Description
- All-Welded Construction
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Pegboard Panel Doors
- Pegboard Panel
- 1/4" Hardboard over Steel Top
- 3600 lbs. Capacity
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Pegboard Panel Doors
- Pegboard Panel
- 1/4" Hardboard over Steel Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Hand Drive Extension 3/8 Inch Drive x 24 3/8 in. Dr, 24 in L (SHA11124)
- DRILL AMERICA 11/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0687)
- DRILL AMERICA 16" Flat Bastard File (DIC03980)
- CENTURY DRILL & TOOL TRB DIAMND SAW BLDE 4"" (75450)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- KENNEDY Rolling Tool Cabinet, 8 Drawer, Red, 27 in W x 18 in D x 35 in H (378XR)
- SWIVEL STORAGE SOLUTIONS Swivel Pro Rolling Tool Cabinet, 12 Drawer, Black, Steel, 60 in W x 24 in D x 39-1/4 in H (PRO603512)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H852)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8RD)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H854)
- Little Giant Tool Chests & Cabinets