Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinet, 24" X 48", Pegboard Doors, Hardboard
Mfr # MH2448PBDFL
Zoro # G2016545
product price: $1,347.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,347.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinet, 24" X 48", Pegboard Doors, Hardboard
- Features Pegboard Doors, Hardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MH2448PBDFL
- Zoro # G2016545
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinet, 24" X 48", Pegboard Doors, Hardboard |
Features | Pegboard Doors, Hardboard |
Description
- All-Welded Construction
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Pegboard Panel Doors
- 1/4" Hardboard over Steel Top
- 3600 lbs. Capacity
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Pegboard Panel Doors
- 1/4" Hardboard over Steel Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Similar To DIN 6336, D=M10X40, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X40)
- OSG Straight Flute Hand Tap, 3/4"-20, Bottoming, 6 Flutes, UNEF (1681800)
- VULCAN Hammer Drywall Stl Hndl 12Oz (ODW-12)
- KLEVER Replacement Blade Head, Plastic, PK12 (KCJ-XH-65X)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- WESTWARD WESTWARD Rolling Cabinet Kit, 34 Drawer, Black, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP4)
- DURAMAX Rolling Tool Chest, Wood Top, 5 Drawer, Brown/Gray, Steel, Wood, 36 in W x 20 in D x 37 in H (68006-N)
- MONTEZUMA Triangle Top Chest, Silver, Aluminum, 27 in W x 18 in D x 18-1/2 in H (MZ-SE250AL)
- WESTWARD WESTWARD Tool Utility Cart, 1-Drawer, Gloss Red, Keyed, 30"W x 16" D x 35" H (2CZY3)
- MONTEZUMA Triangle Top Chest, Black, Steel, 26-3/4 in W x 18 in D x 18-1/2 in H (MZ-SE250B)
- Little Giant Tool Chests & Cabinets