Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinet, 24" X 48", Pegboard Doors, Butcher Block
Mfr # MJ2448PBDFL
Zoro # G2014226
product price: $1,042.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,042.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinet, 24" X 48", Pegboard Doors, Butcher Block
- Features Pegboard Doors, Butcher Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MJ2448PBDFL
- Zoro # G2014226
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinet, 24" X 48", Pegboard Doors, Butcher Block |
Features | Pegboard Doors, Butcher Block |
Description
- All-Welded Construction
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Pegboard Panel Doors
- 1-3/4" Butcher Block Top
- 3600 lbs. Capacity
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Pegboard Panel Doors
- 1-3/4" Butcher Block Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS SCRIBE MACHINIST 8-1/2 POINT (GN80)
- WESTWARD I Beam Level, Aluminum, 48 In (4MRV8)
- ZEBRA SKIMMERS Z17 Coalescer Floating Sumpster, 22 in L (FZ17.F1)
- CRESCENT NICHOLSON FILE 6""XSLIM TAPER CARD (21873NN)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- STANLEY Stanley 037025H 50 Gallon Mobile Tool Chest (037025H)
- CRAFTSMAN 2000 Series Tool Chest, 5 Drawer, Black/Red, Metal, 26 in W x 12 in D x 19-3/4 in H (CMST98214RB)
- CRAFTSMAN 2-Shelf Stackable Tool Chests, 36 in H, Black/Red, 2-Pack (CMXMSAJ94773)
- PROTO 550S Series Top Chest, 5 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-5DB)
- URREA Roller Cabinet, 6 Drawer, Blue, Steel, 27 in W x 37 in D x 18 in H (X27M6A)
- Little Giant Tool Chests & Cabinets