Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinet, 24" X 48", Louvered Doors, Vinyl Mat, Bolt-On Louvered
Mfr # MMLPDFLLP
Zoro # G2014296
product price: $1,019.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,019.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinet, 24" X 48", Louvered Doors, Vinyl Mat, Bolt-On Louvered
- Features Louvered Doors, Vinyl Mat, Bolt-On Louvered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MMLPDFLLP
- Zoro # G2014296
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinet, 24" X 48", Louvered Doors, Vinyl Mat, Bolt-On Louvered |
Features | Louvered Doors, Vinyl Mat, Bolt-On Louvered |
Description
- All-Welded Construction
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Louvered Panel Doors
- Louvered Panel
- Non-Slip Vinyl Matting on Steel Top
- 3600 lbs. Capacity
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Louvered Panel Doors
- Louvered Panel
- Non-Slip Vinyl Matting on Steel Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cobalt Jobber Length Drill Bit 10pk. (CO2135)
- GREY PNEUMATIC SKT 1" DRIVE X 10" EXTENSION W/ LOCKING (GP4010EL)
- MILWAUKEE TOOL 3-7/8" Hole Dozer Bi-Metal Hole Saw (49-56-9644)
- DREMEL High Speed Cutter, 1-1/2in L, TC (9910)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- BETA Mobile Roller Cabinet, 7 Drawer, Red (039000003)
- URREA Roller Cabinet, 7 Drawer, Silver, Steel, 27 in W x 30-3/4 in D x 18-1/2 in H (H27M7S)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 11 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001101ILCFTB-BB)
- VALLEY CRAFT Garage Mobile Cabinet, 4 Drawer, Black/Silver, 24 in W (F89606BS)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Blue, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13BL)
- Little Giant Tool Chests & Cabinets