Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinet, 24" X 48", Louvered Doors, Steel Top, Bolt-On Louvered
Mfr # MBLPDFLLP
Zoro # G2015538
product price: $976.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$976.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinet, 24" X 48", Louvered Doors, Steel Top, Bolt-On Louvered
- Features Louvered Doors, Steel Top, Bolt-On Louvered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MBLPDFLLP
- Zoro # G2015538
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinet, 24" X 48", Louvered Doors, Steel Top, Bolt-On Louvered |
Features | Louvered Doors, Steel Top, Bolt-On Louvered |
Description
- All-Welded Construction
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Louvered Panel Doors
- Louvered Panel
- Steel Top
- 3600 lbs. Capacity
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Louvered Panel Doors
- Louvered Panel
- Steel Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Plate, Serial 141 (39835)
- IDEAL Fish Tape, Round, Steel, 10-1/2 in. L (31-164)
- GEDORE 1/2" Drive, 8mm Metric Socket, 6 Points (19 8)
- MIDWEST FASTENER 3/32" Steel Short Arm Hex Wrenches 17 17PK (60443)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- MANHATTAN COMFORT Fortress 1.0 Mobile Garage Cabinet, Gray, Steel (14GMC)
- TENG TOOLS 179 Piece Complete Mixed EVA Foam 7 Drawer Roller Cabinet (TCMME179-KIT1)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07BL)
- BETA Tool Cabinet, 8 Drawer, Red, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004683)
- GEARWRENCH Tool Cabinet, 11 Drawer, Black/Orange, 41 in W (83245)
- Little Giant Tool Chests & Cabinets