Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinet, 24" X 48", Louvered Doors, Non-Slip Vinyl Matting
Mfr # MM2448LPDFL
Zoro # G2012099
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$993.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinet, 24" X 48", Louvered Doors, Non-Slip Vinyl Matting
- Features Louvered Doors, Non-Slip Vinyl Matting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # MM2448LPDFL
- Zoro # G2012099
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinet, 24" X 48", Louvered Doors, Non-Slip Vinyl Matting |
Features | Louvered Doors, Non-Slip Vinyl Matting |
Description
- All-Welded Construction
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Louvered Panel Doors
- Non-Slip Vinyl Matting on Steel Top
- 3600 lbs. Capacity
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Louvered Panel Doors
- Non-Slip Vinyl Matting on Steel Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUKKO QUALITY TOOLS Kukko Internal Bearing Extractor 3/8in10mm - 9/16in14mm (21-02)
- STANLEY Tape Measure, 25ft L., SAE, Orange (STHT30818S)
- SPENCER 75 ft. Loggers Tapes, 3/8" Blade (46519GRG)
- DEWALT Cordless Drill, 60.0V, 6.0Ah, Li-Ion (DCD130T1)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Red/Gray, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14RG)
- WESTWARD WESTWARD Top Chest, 11-Drawers, Powder Coated Red, 41.5" W x 18.5" D x 27" H (32H839)
- LUXOR Mechanics Three-Shelf Cart, Black, Aluminum, 22-3/4 in W x 18 in D x 32 in H (MC-3)
- EXTREME TOOLS Road Box, 5 Drawer, Black (TX362505RBBK)
- URREA Roller Cabinet, 7 Drawer, Red, Steel, 27 in W x 39 in D x 18 in H (X27M7)
- Little Giant Tool Chests & Cabinets