Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinet, 24" X 48", Louvered Doors, Hardboard
Mfr # MH2448LPDFL
Zoro # G2014156
product price: $1,440.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,440.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinet, 24" X 48", Louvered Doors, Hardboard
- Features Louvered Doors, Hardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MH2448LPDFL
- Zoro # G2014156
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinet, 24" X 48", Louvered Doors, Hardboard |
Features | Louvered Doors, Hardboard |
Description
- All-Welded Construction
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Louvered Panel Doors
- 1/4" Hardboard over Steel Top
- 3600 lbs. Capacity
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Louvered Panel Doors
- 1/4" Hardboard over Steel Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Phillips Screwdriver, #3X6" (55037)
- LFI Pinch Point Pry Bar, 48 in. L, HCS, Blue (ER0066)
- WESTWARD 18" PVC Cutter, 2-1/2" Cap (10D468)
- ZORO SELECT Construction Reamer, 1-3/8 In., 10 In. L (12G365)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- GARANT GRIDLINE Assembly trolley, 6 Drawer, 1250 mm W x 700 mm D x 885 mm H (931425 885/6)
- EXTREME TOOLS Side Locker, 3 Drawer, Green, 24 in W x 30 in D (RX243003SLGNBK)
- HUOT Tool Pouch, Tool Holder, Gold, Steel (23870)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14DT)
- WESTWARD WESTWARD Rolling Cabinet Kit, 18-Drawers, Powder Coated Black, 42" W x 26" D x 73.5" H (361LP7)
- Little Giant Tool Chests & Cabinets