Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinet, 24" X 48", Locking Doors, Butcher Block, Pegboard Panel
Mfr # MJ2D2448FLPB
Zoro # G2014129
product price: $1,414.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,414.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinet, 24" X 48", Locking Doors, Butcher Block, Pegboard Panel
- Features Locking Doors, Butcher Block, Pegboard Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MJ2D2448FLPB
- Zoro # G2014129
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinet, 24" X 48", Locking Doors, Butcher Block, Pegboard Panel |
Features | Locking Doors, Butcher Block, Pegboard Panel |
Description
- All-Welded Construction
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Locking Doors
- Pegboard Panel
- 1/4" Hardboard over Steel Top
- 3600 lbs. Capacity
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Locking Doors
- Pegboard Panel
- 1/4" Hardboard over Steel Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Silverica Gel Canister for Case (900-DESICCANT)
- GEARWRENCH 7 Piece 3/8" Drive Hex Bit Impact Metric Socket Set (84912)
- WESTWARD Aluminum Hawk, 13 In, ErgoSoft Handle (13A763)
- MORSE 2-1/2" Bi-Metal Hole Saw (MHS40)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Black, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13BK)
- DISCO Tool Cabinet, 4 Drawer, Gray, 23-1/2 in W (80360)
- BETA Tool Cabinet, 5 Drawer, Black, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004659)
- WESTWARD WESTWARD Rolling Cabinet Kit, 15-Drawers Total, Powder Coated Red, 29" W x 18" D x 59.5" H (361LM8)
- OEMTOOLS Tool Cart with Molded Work Top, 7 Drawer, Black/Green, 28 in W x 19 in D x 40 in H (24566)
- Little Giant Tool Chests & Cabinets