Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinet, 24" X 48", Heavy-Duty Drawer, Vinyl Mat, Louvered Panel
Mfr # MM2448HDFLLP
Zoro # G2014104
product price: $1,125.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,125.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinet, 24" X 48", Heavy-Duty Drawer, Vinyl Mat, Louvered Panel
- Features Heavy-Duty Drawer, Vinyl Mat, Louvered Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MM2448HDFLLP
- Zoro # G2014104
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinet, 24" X 48", Heavy-Duty Drawer, Vinyl Mat, Louvered Panel |
Features | Heavy-Duty Drawer, Vinyl Mat, Louvered Panel |
Description
- All-Welded Construction
- Heavy-Duty Drawer
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Louvered Panel
- Non-Slip Vinyl Matting on Steel Top
- 3600 lbs. Capacity
- Heavy-Duty Drawer
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Louvered Panel
- Non-Slip Vinyl Matting on Steel Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 10 mm Tip, 4 3/4 in L (54TM74)
- ZORO SELECT Combination Tool, 1-1/4-8, 1pcs. (87302)
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, HSS (11V342)
- WESTWARD Depth Gage, Digital, 6 In/150mm (2YNK3)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- PROTO 560 Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 30 in W x 21-1/2 in D x 42-1/2 in H (J563042-6SG)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 5 Drawer, Light Gray, Steel, 56-1/2 in W x 28-1/2 in D x 59-1/2 in H (D27000501ILCFTB-LG)
- BETA Tool Cart, Blue, Sheet Metal, 27 in W x 12 in D x 39 in H (027000206)
- BETA Mobile Roller Cabinet, 7 Drawer (055000201)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H857)
- Little Giant Tool Chests & Cabinets