Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinet, 24" X 48", Heavy-Duty Drawer, Steel Top, Louvered Panel
Mfr # MB2448HDFLLP
Zoro # G2014138
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,116.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinet, 24" X 48", Heavy-Duty Drawer, Steel Top, Louvered Panel
- Features Heavy-Duty Drawer, Steel Top, Louvered Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # MB2448HDFLLP
- Zoro # G2014138
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinet, 24" X 48", Heavy-Duty Drawer, Steel Top, Louvered Panel |
Features | Heavy-Duty Drawer, Steel Top, Louvered Panel |
Description
- All-Welded Construction
- Heavy-Duty Drawer
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Louvered Panel
- Steel Top
- 3600 lbs. Capacity
- Heavy-Duty Drawer
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Louvered Panel
- Steel Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICARD Blacksmith Tongs, Wolf Jaw, 16" (04900-400)
- KRAFT TOOL Golden Stainless Steel Finish, 11"x4-1/2 (PL454)
- GEDORE Torque Wrench, 1/2", 45-220ft/lb (4550-30)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL O-Flute Upcut Slow Sprial (Soft and Hard Plastics) Endmill End WRouter (806-004)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- WESTWARD WESTWARD Top Chest, 8 Drawer, Black, Steel, 42 in W x 26 in D x 25 in H (49NR85)
- BETA Tool Cabinet, 5 Drawer, Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004657)
- FLEXCART FC-200 Tool Utility Cart, 7 Drawer, Silver, Steel, Aluminum, 14-1/2 in W x 14 in D x 45 in H (FC-200NT)
- URREA Top Chest/Cabinet, 4 Drawer, Black, Steel, 27 in W x 15 in D x 12 in H (X27S4N)
- PROTO 550S Series Top Chest, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-6SG)
- Little Giant Tool Chests & Cabinets