Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinet, 24" X 48", HD Drawer, Butcher Block, Louvered Panel
Mfr # MJ2448HDFLLP
Zoro # G2011907
product price: $1,474.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,474.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinet, 24" X 48", HD Drawer, Butcher Block, Louvered Panel
- Features HD Drawer, Butcher Block, Louvered Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MJ2448HDFLLP
- Zoro # G2011907
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinet, 24" X 48", HD Drawer, Butcher Block, Louvered Panel |
Features | HD Drawer, Butcher Block, Louvered Panel |
Description
- All-Welded Construction
- Heavy-Duty Drawer
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Louvered Panel
- 1/4" Hardboard over Steel Top
- 3600 lbs. Capacity
- Heavy-Duty Drawer
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Louvered Panel
- 1/4" Hardboard over Steel Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COPCO TEX 03PS Pneumatic Chipping Hammer Kit (AC-8461020802)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .061"-1", 940 pcs. (101101700)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/4x2" (CC-4040-TICN)
- ROTHENBERGER Hole Saw Kit, 7 Pieces, Tungsten Carbide (105300)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Red/Gray, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13RG)
- WESTWARD WESTWARD Rolling Tool Cabinet, 7-Drawers, Gloss Black, 27" W x 19" D x 39.5" H (32H889)
- KENNEDY Kennedy® 520B Signature Series 20-1/8"W X 8-1/2"D X 13-5/8"H 7 Drawer Brown Machinists Chest (520B)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY14)
- BETA Cargo cabinets, workshop equipment combination (055000400)
- Little Giant Tool Chests & Cabinets