Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Louvered
Mfr # MJ32D2448FLLP
Zoro # G2014059
product price: $1,447.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,447.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Louvered
- Features Doors, Center Shelf, Butcher Block, Louvered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MJ32D2448FLLP
- Zoro # G2014059
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Louvered |
Features | Doors, Center Shelf, Butcher Block, Louvered |
Description
- All-Welded Construction
- Center Shelf
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Locking Doors
- Louvered Panel
- 1/4" Hardboard over Steel Top
- 3600 lbs. Capacity
- Center Shelf
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Locking Doors
- Louvered Panel
- 1/4" Hardboard over Steel Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-13/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-13/64)
- MITUTOYO Micrometer, Caliper Inside, 1-2" .00005" (345-351-30)
- PARKER Crimping Tool Die, 5/8 In (80C-A10)
- PFERD Soft Grip File Handle - For 8"-10" Files - Wide Shoulder (11146)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H (620B)
- KENNEDY K1800 Series Rolling Tool Cabinet, 3 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (273XB)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 17-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY12)
- CRAFTSMAN S2000 Open Tool Chest, 4 Drawer, Red, Steel, 26 in W x 16 in D x 24-1/2 in H (CMST98267RB)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 9-1/2 in H (5150B)
- Little Giant Tool Chests & Cabinets