Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinet, 24" X 48", 2 Locking Doors, Vinyl Mat, Pegboard Panel
Mfr # MM2D2448FLPB
Zoro # G2016195
product price: $1,048.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,048.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinet, 24" X 48", 2 Locking Doors, Vinyl Mat, Pegboard Panel
- Features 2 Locking Doors, Vinyl Mat, Pegboard Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MM2D2448FLPB
- Zoro # G2016195
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinet, 24" X 48", 2 Locking Doors, Vinyl Mat, Pegboard Panel |
Features | 2 Locking Doors, Vinyl Mat, Pegboard Panel |
Description
- All-Welded Construction
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Locking Doors
- Pegboard Panel
- Non-Slip Vinyl Matting on Steel Top
- 3600 lbs. Capacity
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Locking Doors
- Pegboard Panel
- Non-Slip Vinyl Matting on Steel Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS Tinner Snips, Straight, 2" Cutting L (WDF10S)
- KRAFT TOOL Fresno Trowel, BS, Swivel Bracket, 30" X 5" (CC630B)
- WESTWARD 1/4 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (4LXY1)
- CRAFTSMAN Plywood Saw Blade, 7-1/4" 140T (CMAS2725140)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Blue, 15.5" W x 18" D x 34" H (32H866)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 17-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY12)
- WESTWARD WESTWARD Rolling Cabinet Kit, 32 Drawer, Black, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP1)
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04RG)
- WESTWARD WESTWARD Top Chest, 8 Drawer, Black, Steel, 42 in W x 26 in D x 25 in H (49NR85)
- Little Giant Tool Chests & Cabinets