Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinet, 24" X 48", 2 Locking Doors, Steel Top, Pegboard Panel
Mfr # MB2D2448FLPB
Zoro # G2016070
product price: $961.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$961.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinet, 24" X 48", 2 Locking Doors, Steel Top, Pegboard Panel
- Features 2 Locking Doors, Steel Top, Pegboard Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MB2D2448FLPB
- Zoro # G2016070
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinet, 24" X 48", 2 Locking Doors, Steel Top, Pegboard Panel |
Features | 2 Locking Doors, Steel Top, Pegboard Panel |
Description
- All-Welded Construction
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Locking Doors
- Pegboard Panel
- Steel Top
- 3600 lbs. Capacity
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Locking Doors
- Pegboard Panel
- Steel Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 8-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (99571-07-08-1/2)
- MARTIN TOOL Ball Peen Hammers MARTIN TOOLS (101G)
- KNIPEX 16 7/8 in Wire Stripper 13 to 7 AWG (12 12 10)
- WESTWARD 11/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE5)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- TENG TOOLS 1004 Piece 'Limited Edition' Black Roller Cabinet Workstation Tool Kit - (TCMM1004NBK1)
- SUNEX Rolling Tool Cabinet, Red, Steel (8045)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Blue, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14BL)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Black, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST98270BK)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Red, 26" W x 12.5" D x 16.5" H (32H878)
- Little Giant Tool Chests & Cabinets