Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinet, 24" X 48", 2 Locking Doors, Steel Top, Louvered Panel
Mfr # MB2D2448FLLP
Zoro # G2011024
product price: $1,029.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,029.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinet, 24" X 48", 2 Locking Doors, Steel Top, Louvered Panel
- Features 2 Locking Doors, Steel Top, Louvered Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MB2D2448FLLP
- Zoro # G2011024
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinet, 24" X 48", 2 Locking Doors, Steel Top, Louvered Panel |
Features | 2 Locking Doors, Steel Top, Louvered Panel |
Description
- All-Welded Construction
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Locking Doors
- Louvered Panel
- Steel Top
- 3600 lbs. Capacity
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Locking Doors
- Louvered Panel
- Steel Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita® Miter Gauge, 122555-6, For 2702 & 2703 Table Saw (122555-6)
- DAYTON Bench Top Buffer, Steel, 8 in., 3/4 HP (48WE53)
- WESTWARD Snap Ring Straight Tip Head, 1.2 (ASRSTH12)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5960)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- BETA Fixed Module With 7 Drawer (055000203)
- KENNEDY Kennedy 315XB K1800 Series 3938W X 18D X 39H 15 Drawer Brown Roller Cabinet (315XB)
- CRAFTSMAN S2000 Open Tool Chest, 8 Drawer, Black, Steel, 52 in W x 16 in D x 24-1/2 in H (CMST98272BK)
- BETA Tool Cart, Blue, Sheet Metal, 27 in W x 12 in D x 39 in H (027000206)
- WESTWARD WESTWARD Rolling Cabinet Kit, 27 Drawer, Black, Steel, 57-1/2 in W x 19 in D x 82 in H (361LN8)
- Little Giant Tool Chests & Cabinets