Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinet, 24" X 48", 2 Locking Doors, Hardboard, Pegboard Panel
Mfr # MH2D2448FLPB
Zoro # G2016299
product price: $1,084.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,084.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinet, 24" X 48", 2 Locking Doors, Hardboard, Pegboard Panel
- Features 2 Locking Doors, Hardboard, Pegboard Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MH2D2448FLPB
- Zoro # G2016299
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinet, 24" X 48", 2 Locking Doors, Hardboard, Pegboard Panel |
Features | 2 Locking Doors, Hardboard, Pegboard Panel |
Description
- All-Welded Construction
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Locking Doors
- Pegboard Panel
- 1-3/4" Butcher Block Top
- 3600 lbs. Capacity
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Locking Doors
- Pegboard Panel
- 1-3/4" Butcher Block Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4" Drive Universal Joint SAE (45J215)
- SUNEX 3/8" Drive Impact Socket 6 (321M)
- IRWIN Tap and Die Set, 53 pc, Raw Steel (26394)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.16)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Red, 52 in W x 18 in D x 37-1/2 in H (CMST352102RB)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 28 in W x 9-1/2 in D x 8 in H (MC28B)
- EXTREME TOOLS Tool Cart, 4 Drawer, Green, 33 in W (EX3304TCGNBK)
- WESTWARD WESTWARD Rolling Cabinet Kit, 18-Drawers, Powder Coated Red, 42" W x 26" D x 73.5" H (361LP6)
- GEARWRENCH Tool Chest, 4 Drawer, Black/Orange, 26 in W (83240)
- Little Giant Tool Chests & Cabinets