Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinet, 24" X 48", 2 Locking Doors, Hardboard, Louvered Panel
Mfr # MH2D2448FLLP
Zoro # G2014034
product price: $1,130.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,130.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinet, 24" X 48", 2 Locking Doors, Hardboard, Louvered Panel
- Features 2 Locking Doors, Hardboard, Louvered Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MH2D2448FLLP
- Zoro # G2014034
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinet, 24" X 48", 2 Locking Doors, Hardboard, Louvered Panel |
Features | 2 Locking Doors, Hardboard, Louvered Panel |
Description
- All-Welded Construction
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Locking Doors
- Louvered Panel
- 1-3/4" Butcher Block Top
- 3600 lbs. Capacity
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Locking Doors
- Louvered Panel
- 1-3/4" Butcher Block Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Drive SAE, 27 pcs (WSM-26HF)
- GREY PNEUMATIC SKT SET 3/8 DR 12PC 12PT FRAC SEMI DP I (GP1202SD)
- COUNCIL TOOL Engineers Hammer, 3 lbs., 15 In L, Hickory (PR30)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8), Number of Flutes: 1 (52508)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Black, 42" W x 19" D x 16" H (49EV15)
- EXTREME TOOLS Roller Cabinet, 17 Drawer, Blue, 72 in W x 30 in D (EX7217RCQBLBK)
- VESTIL Tool Box, Casters, Silver, Aluminum, 48 in W x 24 in D (APTS-2448-CF)
- PROTO Heavy Duty Tool Utility Cart, 3 Drawer, Red/Gray, Steel, 37 in W x 20 in D x 43 in H (JUC3743-3SG)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 9 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27000901ILCFTB-BB)
- Little Giant Tool Chests & Cabinets