Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinet, 24" X 48", 2 Doors, HD Drawer, Steel Top, Louvered
Mfr # MB2D2448HDFLLP
Zoro # G2014095
product price: $1,255.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,255.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinet, 24" X 48", 2 Doors, HD Drawer, Steel Top, Louvered
- Features 2 Doors, HD Drawer, Steel Top, Louvered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MB2D2448HDFLLP
- Zoro # G2014095
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinet, 24" X 48", 2 Doors, HD Drawer, Steel Top, Louvered |
Features | 2 Doors, HD Drawer, Steel Top, Louvered |
Description
- All-Welded Construction
- Heavy-Duty Drawer
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Locking Doors
- Louvered Panel
- Steel Top
- 3600 lbs. Capacity
- Heavy-Duty Drawer
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Locking Doors
- Louvered Panel
- Steel Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.61"L, GP Phenolic (3001-S)
- PROTO Cold Chisel, 3/8 In. x 5-3/8 In. (J86A5/16S2)
- DRILL AMERICA H Cobalt Jobber Length Drill Bit (DWDCOH)
- STANLEY 2-Ended Hook Utility Blade, 18mm W, PK5 (11-983)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- PROTO Velocity Top Chest, 5 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05RD)
- K-TOOL INTERNATIONAL Service Cart, 4 Drawer, Green, 35 in W (KTI75121)
- GLOBAL INDUSTRIAL 27 2-Drawer Tool Cart W/ Sliding Top, Black (534155)
- MONTEZUMA Triangle Shop Box, Black, Steel, 36-1/2 in W x 17-1/2 in D x 27-1/4 in H (SB360DB)
- CHAMPION TOOL STORAGE FMPro Top Chest/Cabinet With Casters, 10 Drawer, Black, Steel, 27 in W x 20 in D (FMP2710RC-BK)
- Little Giant Tool Chests & Cabinets