Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinet, 24" X 48", 2 Doors, HD Drawer, Hardboard, Louvered
Mfr # MH2D2448HDFLLP
Zoro # G2014068
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,364.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinet, 24" X 48", 2 Doors, HD Drawer, Hardboard, Louvered
- Features 2 Doors, HD Drawer, Hardboard, Louvered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # MH2D2448HDFLLP
- Zoro # G2014068
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinet, 24" X 48", 2 Doors, HD Drawer, Hardboard, Louvered |
Features | 2 Doors, HD Drawer, Hardboard, Louvered |
Description
- All-Welded Construction
- Heavy-Duty Drawer
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Locking Doors
- Louvered Panel
- 1-3/4" Butcher Block Top
- 3600 lbs. Capacity
- Heavy-Duty Drawer
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Locking Doors
- Louvered Panel
- 1-3/4" Butcher Block Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Blow Gun, Rubber Tipped, 201 (AMF201)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013MD)
- KRAFT TOOL Elite Series Blue Steel Ins, 6"x5"x2 (CFE518K)
- AJAX Retainer (3300-1)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- PROTO 550S Series Rolling Tool Cabinet, 6 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-6DB)
- CRAFTSMAN Multi-Level Workshop, Black/Red, Plastic, Metal, 22 in W x 16-1/4 in D x 28-3/4 in H (CMST20880)
- GARANT GRIDLINE Assembly trolley, 6 Drawer, 1250 mm W x 700 mm D x 885 mm H (931425 885/6)
- GARANT Roller cabinet, 8 Drawer, 32 in W x 20 in D x 39 in H (914540 8)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Black, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14BK)
- Little Giant Tool Chests & Cabinets