Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Louvered
Mfr # MB32D2448FLLP
Zoro # G2014077
product price: $1,057.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,057.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Louvered
- Features 2 Doors, Center Shelf, Steel Top, Louvered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MB32D2448FLLP
- Zoro # G2014077
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Louvered |
Features | 2 Doors, Center Shelf, Steel Top, Louvered |
Description
- All-Welded Construction
- Center Shelf
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Locking Doors
- Louvered Panel
- Steel Top
- 3600 lbs. Capacity
- Center Shelf
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Locking Doors
- Louvered Panel
- Steel Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series 8" All Stainless Steel (DW735PF)
- LENOX Band Saw Blade, 8 ft. 8-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1819430)
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 15/16" Standard Length, Chrome Socket (D016330)
- VISEE LED Magnifier, 5x, 6 LEDs, Rechargeable, Stand (LM 30 Stand)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- PROTO 560 Series Rolling Tool Cabinet, 10 Drawer, Red/Gray, Steel, 45 in W x 21-1/2 in D x 42-1/2 in H (J564542-10SG)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 9-Drawers, Powder Coated Black, 27" W x 18" D x 52" H (7CX98)
- HOMAK MANUFACTURING Homak Pro II Series 54-1/2"W X 24-1/2"D X 39"H 10 Drawer Blue Roller Tool Cabinet (BL04054210)
- TENG TOOLS Roller Cabinet Tool Chest / Wagon, 14 Drawer, 67 in W (TCW813UNBK)
- URREA EX-Series Roller Cabinet, 5 Drawer, Red, Steel, 22-1/2 in W x 33-1/2 in D x 18 in H (EX27M5)
- Little Giant Tool Chests & Cabinets