Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Hardboard, Louvered
Mfr # MH32D2448FLLP
Zoro # G2014025
product price: $1,160.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,160.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Hardboard, Louvered
- Features 2 Doors, Center Shelf, Hardboard, Louvered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MH32D2448FLLP
- Zoro # G2014025
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Hardboard, Louvered |
Features | 2 Doors, Center Shelf, Hardboard, Louvered |
Description
- All-Welded Construction
- Center Shelf
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Locking Doors
- Louvered Panel
- 1-3/4" Butcher Block Top
- 3600 lbs. Capacity
- Center Shelf
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Locking Doors
- Louvered Panel
- 1-3/4" Butcher Block Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2463C)
- DYNABRADE 5" (127 mm) Dia. Ctrl VacuumDynorbital Supreme Rdm Orbital Sndr, 56819B (56819B)
- KO-KEN T Handle Socket 7mm 6 Point 200 x 180mm (104M-7)
- KENNEDY Rolling Tool Cabinet, K2000 Series, 7-Drawers, Brown, 29" W x 20" D x 35" H (297XB)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- KENNEDY K1800 Series Roller Cabinet, 8 Drawer, Brown, 27 in W x 18 in D x 39 in H (378XB)
- OMEGA Toolbox Creeper Tool Box Creeper Seat, 3 Drawer, Black, Steel, 14-1/2 in W x 19 in D x 18-1/4 in H (92450)
- STM 5 Drawer Roller Cabinet (326530)
- EXTREME TOOLS Tool Cart, 4 Drawer, Green, 33 in W (EX3304TCGNBK)
- WESTWARD WESTWARD Tool Utility Cart, 1-Drawer, Gloss Red, Keyed, 30"W x 16" D x 35" H (2CZY3)
- Little Giant Tool Chests & Cabinets