Shop All Utility Carts
Little Giant
Bar/Pipe Truck, 12 ga. Steel, 3600 lb
Mfr # BRT36728PHBK
Zoro # G3600322
product price: $1,173.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,173.99
Free 30-Day Returns
Key Features
- Overall Height 58"
- Material 12 ga. Steel
- Color Gray
- Load Capacity 3600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # BRT36728PHBK
- Zoro # G3600322
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 58" |
Details
Material | 12 ga. Steel |
Color | Gray |
Load Capacity | 3600 lb |
Item | Bar/Pipe Truck |
Description
Bar/Pipe Truck,3600 lb.,Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDSR107162-D3)
- US CARGO CONTROL 1/2" x 3' - Single Leg Chain Sling w/ Self-Locking Hook - Grade 100 (12G100SOSL-3)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 14' - 2-ply (EE2-902-14-T3)
- LIFT-ALL Web Sling, Type 3, 13 ft L, 3 in W, Nylon, Yellow (EE2803NFX13)
- LITTLE GIANT Sheet and Panel Truck 3600 lb. Capacity (APT24366PY)
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x48 (GCK24486PY)
- LITTLE GIANT Platform Truck 3600 lb. Capacity (APT30486PYBK)
- LITTLE GIANT Adj. Multi-Shelf Truck, 3-Shelf, 24 x 48", Steel, 4 Shelves, 800 lb Per Shelf (AM-3A-2448-6PY)
- LITTLE GIANT Flat Handle Deep Shelf Utility Cart, 2 Shelves, 3600 lb (DS2448X126PY)
- LITTLE GIANT Wood (Ends) General Purpose Panel Truck, 1000 lb (PT24365PY)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-2448-2-95)
- Little Giant Utility & Storage Carts