Shop All Utility Carts
Little Giant
Bar/Pipe Truck, 12 ga. Steel, 3600 lb
Mfr # BRT36608PHBK
Zoro # G3600252
product price: $985.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$985.99
Free 30-Day Returns
Key Features
- Overall Height 58"
- Overall Length 60"
- Material 12 ga. Steel
- Load Capacity 3600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # BRT36608PHBK
- Zoro # G3600252
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 58" |
Overall Length | 60" |
Details
Material | 12 ga. Steel |
Load Capacity | 3600 lb |
Item | Bar/Pipe Truck |
Description
Bar/Pipe Truck,3600 lb.,60 In. L
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" Standard Profile Sliding Winch (TW425)
- COTTERMAN Rolling Work Platform, Single Side, Steel 60 In H (6WP3648RA3B4B8AC1P6)
- DAYTON Hand Truck Nose Plate Extension (5W661)
- TECHNIBILT SHELVING SYSTEMS Dbl-Sided Sloped Shelf (5) Cart, 24x48x69 (STR548)
- LITTLE GIANT Order-Picking Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-2436-9P-WSP)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 2,000 lb (3LGL24366PY)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 2,000 lb (LGL24366PY)
- LITTLE GIANT Flat Handle Utility Cart, 12 ga. Steel, 1,200 lb (3LG2436BRK)
- LITTLE GIANT Order Picking Truck, 2000 lb., 24x48, Steel, 2 Shelves, 2000 lb (HE2-2448-WSP)
- LITTLE GIANT Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb (LWP243610P)
- OLYMPIC 18 in x 36 in 3-Tier Chromate Finished Wire Cart (J1836WC-3-SR)
- Little Giant Utility Carts