Shop All Utility Carts
Little Giant
Bar Rack Truck 2400 lb. Capacity, 40"W x 67"H
Mfr # ABR36406PH
Zoro # G3600471
product price: $732.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$732.99
Free 30-Day Returns
Key Features
- Overall Height 67"
- Overall Width 40"
- Load Capacity 2400 lb
- Wheel Type 6" Phenolic
- Utility Cart Shelf Style Lipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # ABR36406PH
- Zoro # G3600471
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 67" |
Overall Width | 40" |
Details
Load Capacity | 2400 lb |
Item | Bar Rack Truck |
Wheel Type | 6" Phenolic |
Utility Cart Shelf Style | Lipped |
Utility Cart Item | Adjustable Bar Rack Truck |
Caster Type | (2) Rigid, (2) Swivel |
Description
Bar Rack Truck,A-Frame,2400 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Eye Pulley, Zinc (1RCF6)
- BUYERS PRODUCTS Extruded Rubber D-Shaped Bumper with No Holes - 2-1/8 x 1-7/8 x 120 Inch Long (D2120)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 4000 lb (S-CH-63FSB)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J852)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 2,400 lb (G24368MR)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 2,000 lb (3LGL24366PY)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 36", Steel, 2 Shelves, 5,000 lb (GH2436-8PHKBKPL)
- LITTLE GIANT Mobile Tables, 3-Shelf, 3600 lb., 30 x 60", Steel, 3 Shelves, 3600 lb (3IP-3060-6PY)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 1500 lb (GL243610SRFL)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2G30486PHBK)
- GEARWRENCH 32" 2 Drawer Black & Orange Utility Cart (83167)
- Little Giant Utility Carts