Shop All Utility Carts
Little Giant
Bar Cradle Truck 3000 lb. Capacity, 36"L x 24"W x 34"H
Mfr # ERBST24366PH
Zoro # G3600900
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34"
- Overall Length 36"
- Overall Width 24"
- Load Capacity 3000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # ERBST24366PH
- Zoro # G3600900
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 34" |
Overall Length | 36" |
Overall Width | 24" |
Details
Load Capacity | 3000 lb |
Item | Bar Cradle Truck |
Description
Bar Cradle Truck,3000 lb.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 166 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113246)
- SERVICE CASTER SCC - 3" Solid Polyurethane Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-SPUS314-38)
- WERNER Tool Lasso(TM) with Belt Clip, 20 lb. (AC58-TL)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 2600 lb. (W-830-M-1)
- LITTLE GIANT Wood (Ends) General Purpose Panel Truck, 1000 lb (PT24365PY)
- LITTLE GIANT Adjustable Tray A-Frame Shelf Truck, Single-Sided (FRAME ONLY) (AFS24406PY)
- LITTLE GIANT 4 Shelves, 24" x 48" Shelf Size, 3600 lbs. Capacity (4MC-2448-6PY)
- LITTLE GIANT Ergonomic Handle, Lipped Shelves, 1200 lbs. Capacity, 24" x 48" Shelf Size (ENGLF-2448-9PM)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 3,600 lb (G24368PYBK)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 1,200 lb (3LGL1824BRK)
- DURHAM MFG Cart, Mobile Stock, 18"x30" (RSCE-1830-2-95)
- Little Giant Utility Carts