Shop All Utility Carts
Little Giant
Bar Cradle Truck 3000 lb. Capacity, 24"L x 24"W x 34"H
Mfr # ERBST24246PH
Zoro # G3600803
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34"
- Overall Length 24"
- Overall Width 24"
- Load Capacity 3000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # ERBST24246PH
- Zoro # G3600803
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 34" |
Overall Length | 24" |
Overall Width | 24" |
Details
Load Capacity | 3000 lb |
Item | Bar Cradle Truck |
Description
Bar Cradle Truck,3000 lb.,34 In. H
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brake with Hub Repair Kit (EW-62)
- DAYTON Wire Rope Sleeve, 5/16 In, Aluminum, PK25 (1DLE2)
- BAUER LADDER 20' x 28" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23076)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38028)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36728PHBK)
- LITTLE GIANT Instrument Cart, Vinyl (Shelf), 2 Shelves, 1000 lb (MIC24365TL)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2GL24486PHBK)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 36 x 72", Steel, 3 Shelves, 5,000 lb (3GH3672-8PHK-FL)
- LITTLE GIANT Tool Truck 1200 lb. Capacity, 36"L x 24"W x 56"H (AFPB24365PY)
- LITTLE GIANT Welded Utility Cart, Steel, 2 Shelves, 2,000 lb (LG24366PY)
- RUBBERMAID COMMERCIAL Heavy Duty Adaptable Utility Cart, 2 Shelves, 25.2w x 51.5d x 36h, Black (1997208)
- Little Giant Utility & Storage Carts