Shop All Conduit, Wire Reel & Cable Racks
Little Giant
All-Welded Wire Reel Rack, 30 x 36"
Mfr # RR-3036
Zoro # G4871776
product price: $697.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$697.99
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Rack/Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # RR-3036
- Zoro # G4871776
- Country of Origin United States
- Category Conduit, Wire Reel & Cable Racks
Details
Item | All-Welded Wire Reel Rack,30 x 36" |
Tool Storage Type Included | Tool Rack/Rail |
Description
All-Welded Wire Reel Rack,30 x 36 In.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Extra Shelf Clips, Steel, Set Of 4 (234071)
- STEEL KING Beam, Teardrop, Roll Formed Style, 108 in W, 2 7/16 in D, Orange (SBRUM400108P)
- VIDMAR Drawer Divider, Pk25 (D3005/25P)
- 80/20 Joining Plate 7 Hole 90 Degree 40 S (40-4352)
- LITTLE GIANT All-Welded Wire Reel Rack, 54" Height (RR-3036-54H)
- LITTLE GIANT Wire Reel Cart, Louvered Panel Back Model (RT4-5TL-LP)
- LITTLE GIANT Wire Reel Cart, Open Back Model (RT4-5TL)
- LITTLE GIANT Heavy-Duty Wire Reel Caddy (RT3-12P)
- LITTLE GIANT Wire Reel Caddy, 25"W x 19.5"D x 45"H, 300 lbs. Capacity (RT48S)
- GLOBAL INDUSTRIAL Wire Reel Caddy, 14W x 16D x 31H, Orange (230002)
- EQUIPTO Wire Spool Rack Unit, 36X8X84, PY (880-7-PY)
- Little Giant Conduit, Wire Reel & Cable Racks