Shop All Work Tables
Little Giant
Adjustable Workbench, 5000 lb., 30 x 48"
Mfr # WST1-3048-AH
Zoro # G4870796
product price: $528.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$528.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WST1-3048-AH
- Zoro # G4870796
- Country of Origin United States
- Category Work Tables
Details
Item | Adjustable Workbench,5000 lb.,30 x 48" |
Description
Adjustable Workbench,5000 lb.,30 x 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59696)
- PLANO Plano ProLatch XL StowAway Compartment Box, , 14W x 14-3/8D x 3-1/4H, Clear (705001)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 5 Shelves, Steel (5710-24HG)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 86"H, 4 Shelves, Chrome (45VX98)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 30" D, Load Capacity: 3, 000 lb (WSJ2-3048-AH-DR)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D, Height: 32" to 35" (WTS-3072-LL)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT1-2448-24)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT1-2448-42)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WST2-3684-AH)
- LITTLE GIANT Adj. Work Table, Steel, 48" W, 30" D (MTH1-3048-AH)
- BK RESOURCES Stainless Steel Filler Table, Galvanized Shelf, 1 1/2" Riser 18"W x 24"D (VFTS-1824)
- Little Giant Work Tables