Shop All Platform Truck Accessories
Little Giant
Adjustable Tray, 9 In. L, 36 In. W
Mfr # AF-SHELF-9
Zoro # G6790165
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Overall Length 36 in
- Overall Width 9 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # AF-SHELF-9
- Zoro # G6790165
- Country of Origin United States
- Category Platform Truck Accessories
Dimensions
Overall Height | 3 in |
Overall Length | 36 in |
Overall Width | 9 in |
Shelf Width | 9 in |
Shelf Length | 36 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 150 lb |
Item | Deep Tray |
Finish | Powder Coated |
For Use With | 19G725, 265V36 |
Description
Deep Tray, Color Gray, For Use With Adjustable Shelf Rack, Load Capacity 150 lb, Material Steel, Shelf Length 36 in, Shelf Width 9 in, Finish Powder Coated, Overall Height 3 in, Overall Length 36 in, Overall Width 9 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Toe Board, 80-5/8 in. Overall L (TOE-B-84-N)
- STARKE Pendant, 2 Motion, 1-Speed, E-Stop (S4B1SP)
- DYNABRADE Rubber Wheel, 94481 (94481)
- CAMPBELL CHAIN & FITTINGS CLEVIS SLIP HOOK3/8LATCH (T9700624)
- LITTLE GIANT Adjustable Tray, 15 In. L, 36 In. H (AF-SHELF-15)
- LITTLE GIANT Lipped Shelf, For IF-2436-5PYTL (IF-SHELF-LU-36)
- HAMILTON Floor Truck Lock 5-5/8 Eoah (TL-4J)
- GLOBAL INDUSTRIAL Aluminum Shelf for 16inW Narrow Aisle Platform Trucks (242046)
- SNAP-LOC Push Bar Set, 8 In. L, 20-1/2 In. W, Gray (SLABPI)
- MAGLINER Platform Truck Caster Brake Kit, 8" x 2 (86069)
- WESCO Moldon Rubber Casters for Steel Platform Truck, 5" (272201)
- Little Giant Platform Truck Accessories