Shop All Platform Truck Accessories
Little Giant
Adjustable Tray, 9 In. L, 3 In. H
Mfr # AF-SHELF-9-LU
Zoro # G6531892
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Overall Length 36 in
- Overall Width 9 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # AF-SHELF-9-LU
- Zoro # G6531892
- Country of Origin United States
- Category Platform Truck Accessories
Dimensions
Overall Height | 3 in |
Overall Length | 36 in |
Overall Width | 9 in |
Shelf Length | 36 in |
Shelf Width | 9 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 150 lb |
Item | Deep Tray |
Finish | Powder Coated |
For Use With | 19G725, 265V36 |
Description
Deep Tray, Color Gray, For Use With Adjustable Shelf Rack, Load Capacity 150 lb, Material Steel, Shelf Length 36 in, Shelf Width 9 in, Finish Powder Coated, Overall Height 3 in, Overall Length 36 in, Overall Width 9 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Forklift Battery Transfer Platform, 4000 Lb. Capacity (241957)
- CAMPBELL MFG Polypropylene Safety Rope (ESR500)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 6 in W, Polyester, Yellow (EE1606DTX10)
- DAYTON Scissor Lift Cart, 1000 lb. Cap, 19-1/2"W, 32"L (6W803)
- LITTLE GIANT Adjustable Tray, 15 In. L, 36 In. H (AF-SHELF-15)
- LITTLE GIANT Lipped Shelf, For IF-2436-5PYTL (IF-SHELF-LU-36)
- RUBBERMAID COMMERCIAL Motorized Platform Truck, Black, 1000 lb. (2173661)
- HAMILTON Floor Truck Lock 6-1/2 Eoah (TL-5J)
- MAGLINER Platform Truck Caster Brake Kit, 8" x 2 (86069)
- VESTIL BATTERY TRANSFER PLATFORM WINCH ONLY (BTC-WINCH)
- SNAP-LOC Push Bar Set, 8 In. L, 20-1/2 In. W, Gray (SLABPI)
- Little Giant Platform & Panel Trucks