Shop All Platform Truck Accessories
Little Giant
Adjustable Tray, 15 In. L, Steel
Mfr # AF-SHELF-FLUSH
Zoro # G6898753
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Length 36 in
- Overall Width 15 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # AF-SHELF-FLUSH
- Zoro # G6898753
- Country of Origin United States
- Category Platform Truck Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Length | 36 in |
Overall Width | 15 in |
Shelf Width | 15 in |
Shelf Length | 36 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 150 lb |
Item | Flush Shelf |
Finish | Powder Coated |
For Use With | 19G725, 265V36 |
Description
Flush Shelf, Color Gray, For Use With Adjustable Shelf Rack, Load Capacity 150 lb, Material Steel, Shelf Length 36 in, Shelf Width 15 in, Finish Powder Coated, Overall Height 1 1/2 in, Overall Length 36 in, Overall Width 15 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Straight Ladder, Fiberglass, Natural Finish, 300 lb Load Capacity (FH1010)
- ZORO SELECT Climbing Rope, 1/2 in x 120 ft, 12 Strand (20TL46)
- MILWAUKEE HAND TRUCKS Fold up Truck with Steel Toe Plate (DC73777)
- ERIEZ Vibratory Feeder, 4 in. W x 20 in. L, Flat (15A)
- LITTLE GIANT Lipped Shelf, For IF-2436-5PYTL (IF-SHELF-LU-36)
- LITTLE GIANT Adjustable Tray, 15 In. L, 36 In. H (AF-SHELF-15)
- GLOBAL INDUSTRIAL Aluminum Shelf for 16inW Narrow Aisle Platform Trucks (242046)
- WESCO Moldon Moldon Casters for Steel Platform Truck, 8" (272203)
- SNAP-LOC Panel Bar Set, 35 In.L, 20-1/2 In.W, Gray (SLABPCI)
- HAMILTON Floor Truck Lock 5-5/8 Eoah (TL-4J)
- MAGLINER Platform Truck Handle, 36" Wide (330152)
- Little Giant Platform & Panel Trucks