Shop All Utility Carts
Little Giant
Adjustable Shelf Truck, Steel, 3600 lb
Mfr # T2A24486PY
Zoro # G4097027
product price: $706.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$706.99
Free 30-Day Returns
Key Features
- Overall Height 57 in
- Overall Length 54 in
- Overall Width 24 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # T2A24486PY
- Zoro # G4097027
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 57 in |
Overall Length | 54 in |
Overall Width | 24 in |
Caster Width | 2 in |
Shelf Width | 24 in |
Shelf Length | 48 in |
Shelf LxW | 48 in x 24 in |
Overall LxWxH | 54 in x 24 in x 57 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 3600 lb |
Item | Adjustable Shelf Truck |
Caster Type | (2) Rigid, (2) Swivel |
Gauge | 12 |
Handle | Tubular |
Finish | Powder Coated |
Includes | Adjustable Shelf and 4 Casters, 2 Rigid and 2 Swivel |
Caster Material | Polyurethane |
Description
Adjustable Shelf Bulk Stock Cart, Load Capacity 3600 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 24 in, Shelf Length 48 in, Shelf Width 24 in, Includes Adjustable Shelf and 4 Casters, 2 Rigid and 2 Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 26 Manhole Cover Lifter Bar (45440)
- US CARGO CONTROL 3/8" x 5' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOS-5)
- LOOS Marine Eye End, 316 S.S, Size 5/32 (EY1-5X)
- CM Anchor Shackle, 5/16" Body Sz, Galvanized (M647G)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1,200 lb (LGL3048BRK)
- LITTLE GIANT Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,200 lb (DS2436X125PY)
- LITTLE GIANT 12 ga. Steel Utility Cart, 600 lb (EA18325PY)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 600 lb (EA18245PY)
- LITTLE GIANT Wood (Ends) General Purpose Panel Truck, 1000 lb (PT24365PY)
- LITTLE GIANT Utility Cart, 12 ga. Steel/Vinyl (Shelf), 1200 lb (GL24489PMWSP)
- LUXOR High Capacity, (2) Tubs, 1 Flat Shelf Cart, 3 Shelves, 400 lb (EC112-B)
- Little Giant Utility & Storage Carts