Shop All Work Tables
Little Giant
Adj. Work Table, Steel, 48" W, 30" D
Mfr # MTH1-3048-AH
Zoro # G2239356
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$661.99
Free 30-Day Returns
Key Features
- Width 48 in
- Load Capacity 10,000 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
- Workbench/Table Leg Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # MTH1-3048-AH
- Zoro # G2239356
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 30 in to 37 in |
Overall Width | 48 in |
Overall Depth | 30 in |
Overall WxD | 48 in x 30 in |
Work Surface Width | 48 in |
Maximum Adjustable Height | 37 in |
Work Surface Depth | 30 in |
Minimum Adjustable Height | 30 in |
Overall Height Range | 30 in to 37 in |
Height Adjustment Increments | 1 in |
Height Adjustability | Adjustable Height |
Height Adjustment Mechanism | Bolt |
Description
Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 1 in, Included Components No Additional Components, Maximum Adjustable Height 37 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in, Overall Fixed Height Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Slat Wall Accessory 4L Peg Hook (331350)
- 80/20 End Cap, Black, 1575 (2036)
- GLOBAL INDUSTRIAL 1 Size 90 Degree Elbow Pipe Fitting 1.375 Fitting I.D. (798721)
- AKRO-MILS Clear Plastic Bin Lid (30225CRY)
- LITTLE GIANT Adj. Work Table, Steel, 30" W, 16" D (MTH1-1630-AH)
- LITTLE GIANT Adj. Work Table, Steel, 60" W, 30" D (MTH1-3060-AH)
- LITTLE GIANT Adj. Work Table, Steel, 36" W, 30" D (MTH1-3036-AH)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 30" D (WSJ2-3048-AH)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WST2-3060-36)
- LITTLE GIANT Workbench, Steel, 72" W, 30" D (WST2-3072-AH)
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 14 Deep (AMG WT-1436)
- Little Giant Work Tables