Shop All Utility Carts
Little Giant
Adj Shelf Truck, 2 Sided, 3600 lb., 30x60, Steel, 3 Shelves, 3600 lb
Mfr # DET3-A-3060-6PY
Zoro # G5524727
product price: $1,215.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,215.99
Free 30-Day Returns
Key Features
- Overall Height 57"
- Material Steel
- Color Gray
- Load Capacity 3600 lb
- Wheel Type 6" Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # DET3-A-3060-6PY
- Zoro # G5524727
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 57" |
Shelf Length | 60 in |
Caster Dia. | 6" |
Shelf Width | 30 in |
Shelf LxW | 60 in x 30 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 3600 lb |
Item | Adj Shelf Truck,2 Sided,3600 lb.,30x60 |
Wheel Type | 6" Polyurethane |
Number of Shelves | 3 |
Non-Marking | Yes |
Utility Cart Item | 2-Sided Adjustable Shelf Truck |
Gauge | 12 ga |
Includes | 2 Adjustable Shelves |
Assembled/Unassembled | Assembled |
Handle Included | Yes |
Finish | Powder Coated |
Caster Type | (2) Rigid, (2) Swivel |
Product Type | Adj Shelf Truck,2 Sided,3600 lb.,30x60 |
Description
Adj Shelf Truck,2 Sided,3600 lb.,30x60, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Number of Shelves 3, Shelf Length 60 in, Shelf Width 30 in, Includes 2 Adjustable Shelves, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S414-PPUB-RED-TLB-TP3-4)
- S-LINE Ratchet Long Wide Handle & Flat Hooks 2"X27' 3,333 Lbs (557)
- TIVOLI Slimline Platform Ladder, II/225 (TRDP6/3)
- VESTIL Pipe Safety Railing (VDKR-5)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-3048-6PY)
- LITTLE GIANT Service Cart, Lip Deck, 1200 lb., 18x32", Steel, 2 Shelves, 1,200 lb (LGKL-1832-5PY)
- LITTLE GIANT Steel (Bar) Order Picking Stock Cart, 3600 lb (T330486PYFP60)
- LITTLE GIANT Utility Cart, 2 Shelves, 1200 lb (LKL18245PYBK)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 36 x 72", Steel, 3 Shelves, 5,000 lb (3GH3672-8PHK-FL)
- LITTLE GIANT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-3048-9PM)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG450500BLA)
- Little Giant Utility Carts