Shop All Utility Carts
Little Giant
Adj. Multi-Shelf Truck, 3-Shelf, 24 x 48", Steel, 4 Shelves, 800 lb Per Shelf
Mfr # AM-3A-2448-6PY
Zoro # G4873900
original price:
$1,124.00
27% off
new price: $819.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$819.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Load Capacity 800 lb Per Shelf
- Wheel Type 6" x 2" Polyurethane
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # AM-3A-2448-6PY
- Zoro # G4873900
- Country of Origin United States
- Category Utility Carts
Dimensions
Shelf Width | 24 in |
Shelf Length | 48 in |
Shelf LxW | 48 in x 24 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 800 lb Per Shelf |
Item | Adj. Multi-Shelf Truck,3-Shelf,24 x 48" |
Wheel Type | 6" x 2" Polyurethane |
Number of Shelves | 4 |
Utility Cart Item | Adjustable Height Multi-Shelf Truck, 3 Adjustable Shelves |
Assembled/Unassembled | Assembled |
Gauge | 14 ga |
Caster Type | (2) Rigid, (2) Swivel |
Includes | 3 Adjustable Shelves |
Finish | Powder Coated |
Non-Marking | Yes |
Utility Cart Shelf Style | Lipped/Flush Combination |
Description
Adj. Multi-Shelf Truck,3-Shelf,24 x 48 In., Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Number of Shelves 4, Shelf Length 48 in, Shelf Width 24 in, Includes 3 Adjustable Shelves, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (4F10KA03B13)
- PEERLESS Chain, Sash, Flat, 100 ft., Flat, 106 lb. (7703532)
- B & P MANUFACTURING Cable Kit, with A5 Style Handle (2006-308)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blue (1/3CU-L BLUE)
- LITTLE GIANT 12 ga. Steel Utility Cart, 600 lb (EA18325PY)
- LITTLE GIANT Tool Truck 1200 lb. Capacity, 36"L x 24"W x 56"H (AFPB24365PY)
- LITTLE GIANT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (GF-2436-9P)
- LITTLE GIANT Utility Cart, Steel, 2 Shelves, 1200 lb (LGL2436BKDR)
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x36 (GCK24366PY)
- LITTLE GIANT Utility Cart, 2 Shelves, 1200 lb (LKL18245PYBK)
- LUXOR Flat Top and Tub Middle/Bottom Shelf Cart, 24" X 18" (RDSTC211RD)
- Little Giant Utility Carts