Shop All Panel Cart Accessories
Little Giant
Additional Upright, Steel, 60 In. L
Mfr # 004-0023
Zoro # G6964167
original price:
$178.49
42% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60"
- Overall Width 1-1/2"
- Overall Height 30"
- For Use With Rolled Goods, Office Partition Panels And Folding Tables
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 004-0023
- Zoro # G6964167
- Country of Origin United States
- Category Panel Cart Accessories
Dimensions
Overall Length | 60" |
Overall Width | 1-1/2" |
Overall Height | 30" |
Height | 30" |
Width | 1-1/2" |
Length | 60" |
Details
Item | Additional Upright |
For Use With | Rolled Goods, Office Partition Panels And Folding Tables |
Material | Steel |
Finish | Powder Coat Blue |
Description
Additional Upright, For Use With Rolled Goods, Office Partition Panels And Folding Tables
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 350 lb. (DCIT03101S001)
- ZORO SELECT Truck Wheel Dolly, L48In (3XKR7)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB400636)
- J.W. WINCO JW Winco GN1804.1-M20X1 Spanner Locknut (1804.1-M20X1)
- GLOBAL INDUSTRIAL Adjustable Mobile Sheet Rack, 60inW x 30inD x 36inH, 2000 lb. Capacity, Blue (652215)
- VESTIL Dolly Converters (D-CNVR-250)
- GLOBAL INDUSTRIAL Adjustable Mobile Sheet Rack, 48inW x 24inD x 36inH, 2000 lb. Capacity, Blue (652214)
- Little Giant Platform & Panel Trucks