Shop All Panel & Sheet Carts
Little Giant
A-Frame Truck, 60x24, w/Floor Lock
Mfr # AF24602RFL
Zoro # G4096187
product price: $567.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$567.99
Free 30-Day Returns
Key Features
- Overall Height 57 in
- Overall Length 60 in
- Overall Width 24 in
- Color Gray
- Load Capacity 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # AF24602RFL
- Zoro # G4096187
- Country of Origin United States
- Category Panel & Sheet Carts
Dimensions
Overall Height | 57 in |
Overall Length | 60 in |
Overall Width | 24 in |
Details
Color | Gray |
Load Capacity | 2000 lb |
Item | A-Frame Sheet and Panel Truck |
Finish | Powder Coated |
Gauge | 12 |
Description
A-Frame Sheet and Panel Truck, Load Capacity 2000 lb, Finish Powder Coated, Overall Length 60 in, Overall Width 24 in, Overall Height 57 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Wheel Fork For Raymond 102XM Walkie Pallet Truck (RA 939-352-256)
- CROSBY Anchor Shackle, Carbon Steel, 24,000 lb. (1019604)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow/Black (EET1-901CE-8)
- XTEND + CLIMB 5 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-5)
- LITTLE GIANT 30" x 60" Deck, 2 Rigid and 2 Swivel Casters, 3600 lbs. Capacity (AF1S-3060-2R)
- LITTLE GIANT Adjustable Sheet & Panel Truck, 3600 lb Cap, 6" Poly, 24" x 48" Deck (APT24486PY)
- LITTLE GIANT A-Frame Sheet - Panel Truck, 30x60 (AF3060)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 60" (AFPBS2460-6PYFL)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 48" (AFPBS2448-6PYFL)
- LITTLE GIANT A-Frame Sheet - Panel Truck, 36x72 (AF3672)
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2inL, 27-1/2inW (3848)
- Little Giant Panel & Sheet Carts