Shop All Panel & Sheet Carts
Little Giant
A-Frame Sheet - Panel Truck, 36x72
Mfr # AF3672
Zoro # G4096482
original price:
$945.90
23% off
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$727.99
Free 30-Day Returns
Key Features
- Overall Height 57 in
- Overall Length 72 in
- Overall Width 36 in
- Color Gray
- Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # AF3672
- Zoro # G4096482
- Country of Origin United States
- Category Panel & Sheet Carts
Dimensions
Overall Height | 57 in |
Overall Length | 72 in |
Overall Width | 36 in |
Details
Color | Gray |
Load Capacity | 2,000 lb |
Item | A-Frame Sheet and Panel Truck |
Finish | Powder Coated |
Description
A-Frame Sheet and Panel Truck, Load Capacity 2,000 lb, Finish Powder Coated, Overall Length 72 in, Overall Width 36 in, Overall Height 57 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-2436-5-95)
- WERNER 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (7120-2)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Rubber, 5 in, 440 lb (TSK 125 GR2H)
- WERNER 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7128-2)
- LITTLE GIANT Adjustable Sheet & Panel Truck, 3600 lb Cap, 6" Poly, 24" x 48" Deck (APT24486PY)
- LITTLE GIANT Adjustable Sheet & Panel Truck, 3600 lb Cap, 6" Poly, 30" x 72" Deck (APT30726PYBK)
- LITTLE GIANT 30" x 60" Deck, 2 Rigid and 2 Swivel Casters, 3600 lbs. Capacity (AF1S-3060-2R)
- LITTLE GIANT 30" x 48" Deck, 2 Rigid and 2 Swivel Casters, 3600 lbs. Capacity (AF1S-3048-2R)
- LITTLE GIANT General Purpose Panel Truck, Urethane (APTP24486PY)
- LITTLE GIANT 5S Lean Cart, 24"D x 38"W x 65.5"H (BCPB24386PYFL)
- VESTIL MULTI-TIER STACK CART - LARGE BIN (TSCT-LGB)
- Little Giant Panel & Sheet Carts