Shop All A-Frame Carts
Little Giant
A-Frame Sheet & Panel Truck, 24x60
Mfr # AF2460
Zoro # G2181299
product price: $649.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$649.99
Free 30-Day Returns
Key Features
- Overall Height 57 in
- Overall Length 60 in
- Overall Width 24 in
- Color Gray
- Load Capacity 3,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # AF2460
- Zoro # G2181299
- Country of Origin United States
- Category A-Frame Carts
Dimensions
Overall Height | 57 in |
Overall Length | 60 in |
Overall Width | 24 in |
Deck Length | 60 in |
Deck Height | 9 1/8 in |
Deck Width | 24 in |
Caster Width | 2 in |
Caster Mounting Plate Size | 4 in x 4-1/2 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 60 in x 24 in x 57 in |
Caster Wheel Width | 2 in |
Caster Mounting Height | 7 1/2 in |
Lip Height | 1 1/2 in |
Rail Height | 48 in |
Description
A-Frame Panel Truck, Load Capacity 3,600 lb, Rail Height 48 in, Lip Style 2-Sided Lipped, Lip Height 1 1/2 in, Handle Type No Handle, Overall Length 60 in, Overall Width 24 in, Overall Height 57 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 1/8 in, Deck Length 60 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 60" x 36" Aluminum Truck Dockboards with Steel Safety Curb, 10,000 lb Capacity (TAS-10-6036)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110242-D2)
- CHAMPION POWER EQUIPMENT Snatch Block Rated, 10K, 12K, 15K lb (C11003)
- TRI-ARC Platform Handrail, 42" H x 60" L, 500 lb Load Capacity, Aluminum (MPASGR60)
- LITTLE GIANT Mobile A-Frame Lean Tool Cart, 24 x 48" (AFCP-2448-5PY)
- LITTLE GIANT Mobile A-Frame Lean Tool Cart, 24 x 36" (AFPBLP-2436-5PY)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 36 x 72" (AF3672-2R)
- LITTLE GIANT A-Frame Truck, 2-Sided, 60x24, w/Pegboard (AFPB24605PY)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 30 x 72" (AF3072)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 24 x 48" (AF2448-2R)
- LITTLE GIANT Mobile Pegboard A-Frame, Single, 24x48x60" (AFPB1S2448-TL60)
- Little Giant A-Frame Carts