Shop All Submersible Sump Pumps
Little Giant
6EN-CIA-SFS Sump Pump - 10' Power Cord & Float Switch
Mfr # 506807
Zoro # G408645947
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Width 8-3/8 in
- Height 10-3/16 in
- Length 10-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 506807
- Zoro # G408645947
- UPC # 10121149076
- Country of Origin United States
- Category Submersible Sump Pumps
Dimensions
Width | 8-3/8 in |
Height | 10-3/16 in |
Length | 10-5/8 in |
Details
Voltage | 115 |
Description
Features a 1/3 HP Permanent Split Capacitor PSC motors providing lower current draw, energy efficiency, improved performance and cooler-running for durability. Built on the industry's best 6E platform, the 1/3 hp 6EN series consumes only 6.0 amps while producing 50 gpm @ 5 ft. of head and reaching a maximum shut off of 22 ft. The new unit also includes a stainless steel plate on the volute as a debris filter, creating lower intake velocities and pump stability.
**This product is prohibited from shipping to California.**
**This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASEMENT WATCHDOG Special Plus, Sump Pump (BWSP)
- DAYTON Cord Set, 14/3, 8 Ft., 115V (139486A)
- GEMS SENSORS 1" FNPT SPDT Liquid Flow Switch 5 to 15 gpm (FS-200, 26616)
- LITTLE GIANT PUMP Alarm, High Water, 120 V (513901)
- LITTLE GIANT 6-CIA Submersible Sump Pump - 8'L Cord (506158)
- LITTLE GIANT 6-CIA-ML 115V 1/3 HP 1-1/2 Submersible Sump Pump (506160)
- SUPERIOR 3/4 HP Submersible Stainless Steel-Cast Iron Sump Pump (92751)
- FLOTEC 1/2 HP 1-1/2" F Sump Pump 115V (E50VLT)
- LITTLE GIANT PUMP Little Giant 506804 6EC-CIA-SFS Sump Pump - 20' Power Cord & Float Switch (506804)
- ZOELLER 3/10 HP 1-1/2" Elevator Sump Pump with Oil Sensor 115V Piggyback (940-0005)
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC None (3YU65)
- Little Giant Submersible Sump Pumps