Shop All Submersible Sump Pumps
Little Giant
6-CIA Submersible Sump Pump - 8'L Cord
Mfr # 506158
Zoro # G808620223
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3/4" Garden Hose Adapter
- Motor Type Submersible Sump Pump
- Voltage 115
- Length 9-1/2 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # 506158
- Zoro # G808620223
- UPC # 10121061583
- Country of Origin Mexico
- Category Submersible Sump Pumps
Dimensions
Length | 9-1/2 in |
Height | 6 in |
Width | 10 in |
Details
Includes | 3/4" Garden Hose Adapter |
Motor Type | Submersible Sump Pump |
Voltage | 115 |
Description
for residential or light commercial use and provides efficient and reliable service. The diaphragm switch provides a 7 - 10 on-level and 1 - 4 off-level while creating a small footprint for sumps as small as 12 diameter. Includes 8'L cord. **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Rule 2000 G.P.H. Bilge Pump (10)
- PROCON Coupling, Bronze Modified (1143-4)
- BECKETT 115 V Submersible Pump 6 ft. Cord with Plug (G325A)
- DAYTON Pump Head, 1 HP, 1 1/2 x 1 1/4 In. (4JMY4)
- LITTLE GIANT 6-CIA-ML 115V 1/3 HP 1-1/2 Submersible Sump Pump (506160)
- LITTLE GIANT 6EN-CIA-SFS Sump Pump - 10' Power Cord & Float Switch (506807)
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (3BB68)
- GOULDS WATER TECHNOLOGY 1/2 HP 1-1/2" Plug-In Utility Pump 115V (1DW51C0EA)
- LITTLE GIANT PUMP Automatic Sump Pump, 1/3 HP, 10 ft Cord (506357)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115V None (N57)
- FLINT & WALLING Sump Pump Submrsbl 15' (STBC201)
- Little Giant Submersible Sump Pumps