Shop All Submersible Sump Pumps
Little Giant
6-CIA-ML 115V 1/3 HP 1-1/2 Submersible Sump Pump
Mfr # 506160
Zoro # G008595857
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 1-1/2 MNPT X 2 Slip Adpt (Inlet) & (1) 2 MNPT X 1-1/2 Slip Adpt (Vent)
- Motor Type Water Removal System
- Voltage 115
- Height 10-1/2 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 506160
- Zoro # G008595857
- UPC # 10121061606
- Country of Origin Mexico
- Category Submersible Sump Pumps
Dimensions
Height | 10-1/2 in |
Width | 14 in |
Length | 14 in |
Details
Includes | (2) 1-1/2 MNPT X 2 Slip Adpt (Inlet) & (1) 2 MNPT X 1-1/2 Slip Adpt (Vent) |
Motor Type | Water Removal System |
Voltage | 115 |
Description
For residential and light commercial use, the 1/3 HP, automatic 6-CIA sump pump provides efficient and reliable service. Pump has a 1-1/2-Inch discharge with an 18' maximum head. Cast iron motor housing is oil-filled for lifetime lubrication and excellent heat dissipation. Polycarbonate cover and polypropylene volute-base.
**This product is prohibited from shipping to California.**
**This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Seal Bearing Assembly (185260LF)
- BLUE DEF Tote Pump System, 120VAC, 60 Hz, 3450 rpm (DEFTP120SN)
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR1210HA1)
- DAYTON Pump Repair Kit, Fluid (6PY69)
- LITTLE GIANT 6EN-CIA-SFS Sump Pump - 10' Power Cord & Float Switch (506807)
- LITTLE GIANT 6-CIA Submersible Sump Pump - 8'L Cord (506158)
- FLINT & WALLING Sub Sump Pump 1/2Hp Ci (1096-0001)
- DAYTON 1/2 HP 1-1/2" M Plug-In Utility Pump 120V AC No Switch Included (11C687)
- WAYNE WATER SYSTEMS Wayne SPF Series 1/3 HP 115V Submersible Sump Pump (SPF33-57610)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/2 hp (510803)
- SUPERIOR 1/2 HP Plastic Sump Pump with VFS (92572)
- Little Giant Submersible Sump Pumps