Shop All Pump Parts
Little Giant
599303_SPDK 1 1/4''-1 1/2'' Sump Pump Discharge Kit with 24' Hose
Mfr # 32A599303
Zoro # G811994274
$27.29
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
- Brand Little Giant
- MFR # 32A599303
- Zoro # G811994274
- Country of Origin United States
- Category Pump Parts
Description
Use this Little Giant sump pump discharge kit with sump pumps that feature 1 1/4''-1 1/2'' discharge with a temperature range -40 to 110 degrees Fahrenheit. This kit features a 24' x 1 1/4'' flexible drain hose designed for use with sump pumps. It also features high-impact NPT barbed adapters for easy connection to the pump and a rust-resistant steel hose clamp that secures the hose to the adapter.Kit Includes:- Steel hose clamp- 24' x 1 1/4'' flexible drain hose- 1 1/4'' high-impact barbed adapter- 1 1/2'' high-impact barbed adapter
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
- HONEYWELL WATER LEAK DETECTN ALARM (RWD21)
- SOTERA Non Ex Proof Motor, 115VAC (400G9735)
- TELEMECANIQUE SENSORS Float Ball, Oblong, SS, 2-1/2 In (9049HF3)
- FIMCO On Demand 12V Sprayer Pumps (SP006J)
- GROZ Fuel Hose, Anti Static, 3/4" ID, 20 ft. (44074)
- ARO Packing, U-Cup (Y186-50)
- BECKETT Switch-Safety 24 VAC Thumb-screw clamp (UR) rated) (1502S)
- ARO Dif Elemen, 59114 (59114)
- FLINT & WALLING/STAR WATER 1Hp 230V Control Box (126319A)
- TACO CAST IRON FLANGE SET 2IN NPT PUMP PARTS AND ACCESSORY (1600-032C)
- STENNER 7 Pump Tube, PK5 (MCCP207)
- Little Giant Pump Parts