Shop All Utility Pumps
Little Giant
5 Series 505000 - 5-MSP Manual Switch Utility Pump - 115V
Mfr # 32A505000
Zoro # G012126221
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 32A505000
- Zoro # G012126221
- Country of Origin United States
- Category Utility Pumps
Description
For reliable long-lasting performance rely on the Little Giant 5 Series 505000 - 5-MSP manual switch utility pump. Perfect for industrial commercial and home applications this pump is designed for continuous use and features a 1/6 hp shaded pole motor with overload protection. It can pump down to a 1/8'' water level and features a 1'' FNPT discharge with a garden hose adapter.This pump features a durable stainless steel motor shaft with epoxy-coated cast aluminum motor housing for long-lasting performance. It has a liquid temperature rating of 120 degrees Fahrenheit and requires a 115V connection to operate. For added convenience the unit includes a removable inlet screen for easy cleaning and its 10' power cord provides ample length. This pump is ideal for applications where transferring or recirculating water is necessary.Overall Dimensions:Length: 6 1/8''Width: 4 1/8''Height: 7 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Centrifugal Pump, 2 HP, 3 Ph, 208-230/460V, Width: 7 5/8 in (2YEU3)
- DAYTON Pump, Sprinkler, 2 HP, 3 Ph (5RWJ0)
- ARMSTRONG PUMPS Impeller, 3-3/8" (816322-111)
- GOULDS WATER TECHNOLOGY 3 HP 4" Manual Submersible Sewage Pump 230V (WS3032D4)
- LITTLE GIANT NK-1 Series Permanently Lubricated Multi-Purpose Pump (526003)
- LITTLE GIANT WRS-6 1/3HP Water Removal System - 115V- Integral- 7-10 On Level (506055)
- LITTLE GIANT 2E-N 115V Small Submersible Pump 300 GPH At 1' (502103)
- LITTLE GIANT Small Submersible Pump 3E-34N Series Dual Purpose (503603)
- LITTLE GIANT 3E-12N 115V Small Submersible Pump - Dual Purpose 500 GPH At 1' (503103)
- LITTLE GIANT Small Submersible Pump 2E-38N Series Dual Purpose (502203)
- SIMER 4Hp Geyser Ii Submersible Utility Pu 663 (2305-04)
- Little Giant Utility Pumps