Shop All Utility Carts
Little Giant
4 Shelf Bulk Stock Cart, Steel, 4 Shelves, 3600 lb
Mfr # DET424606PY
Zoro # G3911542
product price: $1,103.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,103.99
Free 30-Day Returns
Key Features
- Overall Height 57"
- Overall Length 66 in
- Overall Width 24 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # DET424606PY
- Zoro # G3911542
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 57" |
Overall Length | 66 in |
Overall Width | 24 in |
Shelf Length | 60 in |
Shelf Width | 24 in |
Caster Width | 2 in |
Shelf LxW | 60 in x 24 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 3600 lb |
Item | 4 Shelf Bulk Stock Cart |
Wheel Type | 6" Polyurethane |
Number of Shelves | 4 |
Non-Marking | Yes |
Caster Material | Polyurethane |
Finish | Powder Coated |
Utility Cart Item | 2-Sided Shelf Truck |
Caster Type | (2) Rigid, (2) Swivel |
Includes | Expanded Metal Ends, 4 Fixed Shelves and 4 Casters, 2 Swivel and 2 Rigid |
Gauge | 12 |
Utility Cart Shelf Style | Flush |
Description
4 Shelf Bulk Stock Cart, Load Capacity 3600 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 24 in, Number of Shelves 4, Shelf Length 60 in, Shelf Width 24 in, Includes Expanded Metal Ends, 4 Fixed Shelves and 4 Casters, 2 Swivel and 2 Rigid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Guard Rail, 4-21/32 ft.L, Steel (M-MGPUSL)
- ZORO SELECT Plate Caster, Light-Med. Duty, 800 lb., Blk (416P22)
- BULLDOG WINCH Hawse Fairlead, Cast Iron w/122.5mm mount (20224)
- CAMPBELL CHAIN & FITTINGS Quick Link 5/16" Ss (T7630546)
- LITTLE GIANT Multi-Shelf Truck, 3-Lipped, 24x36", Steel, 3 Shelves, 3600 lb (3ML-2436-6PH)
- LITTLE GIANT Drop-Gate Truck, 12 ga. Steel (Deck)/13 ga. Exp/ed Metal, 3600 lb (CAWD30606PY)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 24" x 36" Shelf (ENLGL-2436-6PY)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 1,200 lb (3LGL1824BRK)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS2436X36PY)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1200 lb (LGL2448BK2DR)
- VOLLRATH 33 in x 16 13/16 in 3-Tier Black Utility Cart (97006)
- Little Giant Utility & Storage Carts